Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88013828
  • Zoro # G815415492

product price: 
$
503.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88013828
Zoro #
G815415492
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS110R/NY is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air, according to manufacturer specifications. This valve operates in a normally closed position when de-energized and supports a maximum operating pressure of 500 mbar. It features flow adjustment, an integrated pilot lamp, and is rated to IP65 ingress protection standard. The unit holds EU certification as well as FM and CSA approvals, with certification as compliant with SIL 3 and PL e requirements per applicable standards.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.