Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88014411
- Zoro # G115419701
product price:Â
$
530.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88014411
- Zoro #
- G115419701
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T20/-N/NK is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air. This valve operates in accordance with EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. It features a pilot lamp indicator and adjustable flow settings as specified by manufacturer. The unit carries EU certification as well as FM and CSA approvals, with rated applications up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.