Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88017916
  • Zoro # G415415618

product price: 
$
1,046.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88017916
Zoro #
G415415618
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240/-R/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It is rated to comply with EN 161 standards; the valve is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings as specified by manufacturer documentation, with an ingress protection rating of IP65. This model holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.