Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88025003
  • Zoro # G115420943

product price: 
$
2,472.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88025003
Zoro #
G115420943
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350F/LWGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, remains in the closed position when de-energized, and is rated for a maximum operating pressure of 500 mbar. This model includes a pilot lamp and adjustable flow settings, with an ingress protection rating: IP65. The valve is certified as meeting requirements for SIL 3 and PL e levels, holds EU, FM, and CSA certifications.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass or pilot gas valves, and integrated pressure switches

Ratings & reviews