Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88025281
  • Zoro # G115422053
product price: 
$
1,830.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025281
Zoro #
G115422053
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350R/LWGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, as specified by the manufacturer. It compliant with EN 161 standards and is normally closed (de-energized state) per product specifications. This model is rated for a maximum operating pressure of 500 mbar, includes an integrated pilot lamp and flow adjustment mechanism, and is rated to IP65 ingress protection standard. The unit holds EU certification as well as FM and CSA approvals; it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews