Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88025587
  • Zoro # G415423217
product price: 
$
1,246.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025587
Zoro #
G415423217
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS232R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, as specified by the manufacturer. It complies with EN 161 standards, with the valve in a closed position when not energized, per product specifications. The unit is rated for a maximum operating pressure of 500 mbar. It includes pilot lamp indicator and adjustable flow settings, as described in technical documentation. It has an ingress protection rating classified as IP65 according to IEC standard 60529. It holds certification indicating suitability for integration into systems with requirements up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and models equipped with pressure switches DG../VC

Restrictions

Ratings & reviews