Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88028486
  • Zoro # G515423025
product price: 
$
1,149.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028486
Zoro #
G515423025
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225/-R/NKGR is a Class A solenoid valve. It supports a maximum operating pressure of 500 mbar. The unit is rated IP65 for ingress protection. Holds EU certification as well as FM and CSA approvals. It conforms to EN 161 standards, remaining closed when not energized. Includes pilot lamp indication and adjustable flow settings. Holds certification meeting requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
  • Restrictions

    Ratings & reviews