Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88031649
  • Zoro # G915421997
product price: 
$
981.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031649
Zoro #
G915421997
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-F/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air lines. It is rated to operate according to EN 161 standards; the valve is normally closed when de-energized. The unit supports a maximum operating pressure of 500 mbar and includes features such as a pilot lamp and flow adjustment. This model has obtained EU certification, FM approval, CSA approval, and third-party assessment for suitability in systems up to SIL 3 and PL e. Certification does not imply performance or safety guarantees under all conditions.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: available with quick opening/closing or slow opening/quick closing actuation options (refer to manufacturer specifications)
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews