Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated

  • Mfr # KS88203510
  • Zoro # G415425761

product price: 
$
10,148.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203510
Zoro #
G415425761
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS8100F05NNKRE/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit operates in accordance with EN 161 standards, remaining closed when de-energized. It is equipped with a pilot lamp and adjustable flow mechanism, rated for operation at pressures up to 500 mbar, and rated IP65 for ingress protection according to applicable standards. The valve is EU certified as well as FM and CSA approved; it is suitable for integration into systems requiring compliance with SIL 3 or PL e standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.