Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65, SIL 3

  • Mfr # KS88013531
  • Zoro # G315413370

product price: 
$
1,421.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88013531
Zoro #
G315413370
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS225R/NWGR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is rated for operation in accordance with EN 161 standards; the valve is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings; enclosure has an ingress protection rating of IP65. It holds certification meeting requirements up to SIL 3 (Safety Integrity Level) and PL e (Performance Level), as specified by relevant standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.