Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, 500 mbar, IP65, VAS-VCS Series
- Mfr # KS88002039
- Zoro # G615417665
product price:Â
$
1,210.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002039
- Zoro #
- G615417665
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350R/NW is a Class A solenoid valve conforming to EN 161 standards. It is intended for use in automatic shut-off applications for gas and air. The valve is configured to be in a closed position when de-energized and supports a maximum operating pressure of 500 mbar. It features a pilot lamp and flow adjustment, with an IP65 rating for ingress protection. The unit is EU certified, FM and CSA approved, and compatible with systems requiring SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available with quick opening/closing or slow opening/quick closing operation types
- Rated for operation at mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.