Solenoid Valve for Gas, Class A, 500 mbar, IP65, VAS350/-R/NW

  • Mfr # KS88005456
  • Zoro # G915412513
product price: 
$
1,274.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88005456
Zoro #
G915412513
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/-R/NW is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It conforms to EN 161 standards and is normally closed (de-energized state). This valve is rated for a maximum operating pressure of 500 mbar, includes adjustable flow settings, and is equipped with a pilot lamp that indicates operational status. The unit is rated IP65 for ingress protection and certified according to applicable EU, FM, and CSA requirements. It is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews