Shop HONEYWELL

Solenoid Valve for Gas, Class A, 500 mbar, IP65, VCS Series

  • Mfr # KS88204723
  • Zoro # G015425420

product price: 
$
6,207.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88204723
Zoro #
G015425420
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWLE/1-PP/PPZ is a solenoid valve intended for use in gas and air system applications requiring shut-off. Classified as a valve classified as Class A according to EN 161, it operates in a normally closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit includes pilot lamp and flow adjustment, with ingress protection rated at IP65. It holds EU certification as well as FM and CSA approvals, and is certified for use in systems meeting SIL 3 and PL e requirements.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.