Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, EN 161, IP65, 500 mbar Max Pressure
- Mfr # KS88017424
- Zoro # G915411486
product price:Â
$
1,332.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88017424
- Zoro #
- G915411486
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40R/NWSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated to meet EN 161 standards, configured to remain closed when de-energized, and supports a maximum operating pressure: 500 mbar. The unit includes pilot lamp indicator and adjustable flow settings, with ingress protection rating: IP65. This model holds certifications per applicable EU, FM, and CSA requirements, and it is suitable for use in systems with specifications up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass or pilot gas valves, and integrated pressure switches DG../VC