Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, EN 161, IP65, SIL 3
- Mfr # KS88206542
- Zoro # G815419803
product price:Â
$
3,662.71
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88206542
- Zoro #
- G815419803
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS665F05LW3E/B-/PP is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. It is manufactured to meet EN 161 standards, and is configured to be closed when not energized. The unit features a pilot lamp and flow adjustment capabilities, an IP65-rated enclosure, and is certified according to EU, FM, and CSA requirements. This model meets the criteria for SIL 3 and PL e system classifications.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.