Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Class A, IP65, 500 mbar Max Pressure
- Mfr # KS88018154
- Zoro # G015416381
product price:Â
$
1,564.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88018154
- Zoro #
- G015416381
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3-/40R/LWSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit is manufactured to meet the requirements of EN 161 standards and is normally closed when not energized. It features a pilot lamp and flow adjustment, supports maximum operating pressure up to 500 mbar, and has an ingress protection rating of IP65. The valve holds EU, FM, and CSA certifications; suitable for integration into systems meeting SIL 3 or PL e requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.