Solenoid Valve for Gas, Class A, IP65, DN 10-125, EN 161

  • Mfr # KS88016521
  • Zoro # G515416348
product price: 
$
931.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88016521
Zoro #
G515416348
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS125R/NW is a solenoid valve rated as Class A according to EN 161, intended for use in gas and air systems with automatic shut-off functionality per product specifications. It operates within the parameters specified by EN 161; default state is closed when not energized. The unit features a pilot lamp indicator and adjustable flow settings as specified by manufacturer, with an IP65 rating for ingress protection per IEC standard. It is certified under applicable EU directives, FM, CSA standards; suitable for integration into systems requiring up to SIL 3 or PL e certification levels (final system compliance dependent on installation).

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews