Solenoid Valve for Gas, Class A, NC, 500 mbar, IP65, VCS Series
- Mfr # KS88204872
- Zoro # G615425653
product price:Â
$
4,988.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204872
- Zoro #
- G615425653
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NLWLB/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve meets the requirements of EN 161 standards, is normally closed (NC) when de-energized, and supports a maximum operating pressure of 500 mbar. It includes features such as a pilot lamp, flow adjustment capability, and an IP65-rated enclosure. The unit has been assessed according to SIL 3 and PL e criteria, with approvals from EU, FM, and CSA.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening characteristics: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions may include position indicator with visual display, fitted bypass or pilot gas valve, and integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.