Shop HONEYWELL
Create Account
Solenoid Valve for Gas, DN 80 mm, ISO Flange, 500 mbar, IP65 Rated
- Mfr # KS88204317
- Zoro # G715296443
product price:Â
$
4,275.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88204317
- Zoro #
- G715296443
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS780F05L is a solenoid valve intended for use in the control of gas and air line flow. Classified as a Class A valve to EN 161 standards, it is configured to be closed in a de-energized state and features an ISO flange connection with an 80 mm nominal diameter. The unit operates at a maximum pressure of 500 mbar and includes both pilot lamp indication and flow adjustment capabilities.
Key features include:
- Valve size: SZ 7 (DN 80 mm)
- Connection type: ISO flange
- Provides selectable actuation speeds as specified by manufacturer
- Maximum operating pressure: 500 mbar
- Electrical options: Available in 24 V DC, 120 V AC, or 230 V AC mains voltage
- Enclosure rated IP65 according to IEC 60529 standard
- Certifications: EU certified, FM and CSA approved; certified according to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1) standards