Shop HONEYWELL
Create Account
Solenoid Valve for Gas, Fast Opening, Class A, 500 mbar, IP65 Rated
- Mfr # KS88025139
- Zoro # G015296457
product price:Â
$
1,377.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88025139
- Zoro #
- G015296457
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV,SOLND,SZ 3,RP,VAS3 /NWGL,FAST OPNG is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve to EN 161 standards, it remains closed when de-energized and rated for operation at pressures up to 500 mbar. The unit features an equipped with a rapid actuation mechanism and includes both pilot lamp indication and flow adjustment capabilities.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: available with rapid or gradual closing options
- Mains voltage compatibility: Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Rated IP65
- Certifications: Certified according to EU standards; FM and CSA approvals; meets requirements for use in systems classified as SIL 3 and PL e
- Additional versions available with position indicators, bypass/pilot gas valves, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.