Solenoid Valve for Gas, Flange/Threaded, 500 mbar, IP65, VAS115R/NWSR
- Mfr # KS88002940
- Zoro # G415412358
product price:Â
$
807.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002940
- Zoro #
- G415412358
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NWSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This unit features an opening and closing mechanism with manufacturer-specified response times, with flange connection and threaded ports, supporting maximum operating pressure up to 500 mbar. It operates in the de-energized closed position and includes both pilot lamp indication and flow adjustment capabilities.
Key features:
- Connection type: Flange with threaded ports
- Opening/closing action per manufacturer specifications
- Maximum operating pressure: 500 mbar
- Includes pilot lamp and adjustable flow control
- Electrical protection rating: IP65
- Certified to EN 161, FM, CSA; suitable for systems up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.