Shop HONEYWELL

Solenoid Valve for Gas, NC, 500 mbar, IP65, Class A

  • Mfr # KS88207053
  • Zoro # G115425610

product price: 
$
8,213.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88207053
Zoro #
G115425610
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NNKGRB/PPPP/PPPP is a Class A solenoid valve. It is intended for use in applications requiring automatic shut-off of gas and air. It meets the requirements specified by EN 161 standards, and is normally closed (NC) when not energized. The valve is rated for a maximum operating pressure of 500 mbar. This model includes a pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. The valve holds certification meeting EU, FM, and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.