Shop HONEYWELL

Solenoid Valve for Gas, NC, 500 mbar, IP65, EN 161

  • Mfr # KS88000604
  • Zoro # G215414453

product price: 
$
1,032.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000604
Zoro #
G215414453
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS232R/LQ is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It meets EN 161 standard requirements, is normally closed (NC) when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indication and adjustable flow settings. This model holds certifications including EU conformity, FM approval, and CSA approval, as well as being suitable for integration into systems with safety integrity level (SIL) up to 3 or performance level (PL) e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • IP65 enclosure rating for ingress protection
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.