Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS Series, 500 mbar, IP65, FM/CSA Approved
- Mfr # KS88029453
- Zoro # G715420732
product price:Â
$
988.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88029453
- Zoro #
- G715420732
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/LQSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It is configured to be closed in a de-energized state. The unit is rated for operation at pressures up to 500 mbar, features flow adjustment, and includes a pilot lamp for status indication. It is certified to EU standards as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e, subject to proper application.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.