Solenoid Valve for Gas, VAS-VCS Series, 1/2", 500 mbar, IP65 Rated
- Mfr # KS88004128
- Zoro # G915296007
Specifications
Product Information
- MFR #
- KS88004128
- Zoro #
- G915296007
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, VAS3 /65R/NWSR RP2 1/2 is a solenoid valve intended for use in applications requiring the control of gas and air flow. Classified as a Class A valve to EN 161 standards, it operates in the closed position when de-energized and is rated for operation at pressures up to 500 mbar. The unit includes features such as a pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. It holds EU certification along with FM and CSA approvals, and is certified for use in systems meeting requirements for SIL 3 and PL e.
Key features:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available with quick or slow opening, and quick closing operation types
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.