Shop HONEYWELL

Solenoid Valve for Gas, VAS-VCS Series, 500 mbar, IP65, Class A

  • Mfr # KS88028563
  • Zoro # G015422801

product price: 
$
985.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028563
Zoro #
G015422801
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120/-R/NWGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It is rated for operation in accordance with EN 161 standards, configured to remain closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, with an IP65 rating for ingress protection. It is certified under applicable EU, FM, and CSA standards and is suitable for installation in systems meeting requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators (visual), fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.