Solenoid Valve for Gas, VAS-VCS Series, 500 mbar, IP65, Class A

  • Mfr # KS88205363
  • Zoro # G815419261
product price: 
$
3,968.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205363
Zoro #
G815419261
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS780F05LW3B/PP/MM is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit operates in accordance with EN 161 standards, remaining closed when de-energized. It supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. The valve carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals, making it compatible with systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection types: Threaded or flanged
  • Operation modes: Quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews