Shop HONEYWELL

Solenoid Valve for Gas, VAS-VCS Series, 500 mbar, IP65, EN 161

  • Mfr # KS88014627
  • Zoro # G115411507

product price: 
$
645.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88014627
Zoro #
G115411507
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/LW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It complies with EN 161 standards, remains closed when not energized, and is rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow settings, has an IP65 ingress protection rating, and holds EU certification as well as FM and CSA approvals. This model is suitable for installation in systems requiring up to SIL 3 or PL e certification.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.