Solenoid Valve for Gas, VAS-VCS Series, 500 mbar, IP65, SIL 3 Rated
- Mfr # KS88017510
- Zoro # G015411645
product price:Â
$
1,460.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017510
- Zoro #
- G015411645
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120R/LWSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, conforming to EN 161 standards. The valve remains closed when de-energized and includes a pilot lamp and adjustable flow settings. It is rated for operation at pressures up to 500 mbar and is certified according to SIL 3 and PL e standards. This model has obtained EU, FM, and CSA certifications, with an IP65 rating according to ingress protection standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available in versions equipped with position indicator, visual indicator, bypass/pilot gas valve fittings, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.