Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS-VCS Series, Class A, 500 mbar Max Pressure
- Mfr # KS88013097
- Zoro # G715419927
product price:Â
$
1,450.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88013097
- Zoro #
- G715419927
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125/-R/LWGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve conforms to EN 161 standards, is closed when not energized, and is rated for operation at pressures up to 500 mbar. It includes a pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. The unit is certified by EU, FM, and CSA authorities and is applicable for systems requiring SIL 3 or PL e certifications.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC