Solenoid Valve for Gas, VAS125R/NW, 500 mbar, IP65 Rated
- Mfr # KS88001281
- Zoro # G215411230
product price:Â
$
903.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001281
- Zoro #
- G215411230
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS125R/NW is a Class A solenoid valve conforming to EN 161 standards. This unit remains closed when de-energized and includes a pilot lamp and adjustable flow settings. It is rated for operation at pressures up to 500 mbar and has an IP65 rating. The valve holds EU certification as well as FM and CSA approvals, compatible with systems that require components rated up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.