Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS1T10N/LW, Class A, 500 mbar, IP65 Rated
- Mfr # KS88018215
- Zoro # G115417370
product price:Â
$
645.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88018215
- Zoro #
- G115417370
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T10N/LW is a Class A solenoid valve in accordance with EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is suitable for use at pressures up to 500 mbar. The product holds EU certification as well as FM and CSA approvals.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches This valve is intended for use in automatic shut-off applications involving gas and air. Rated IP65 according to IEC 60529, indicating resistance to dust and water ingress. Compatible with systems that require components rated up to SIL 3 and PL e.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.