Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VAS240F/NWSR, Class A, 500 mbar Max Pressure
- Mfr # KS88013817
- Zoro # G815415591
product price:Â
$
1,894.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88013817
- Zoro #
- G815415591
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240F/NWSR is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air, conforming to EN 161 standards. This valve remains closed when de-energized and includes a pilot lamp and flow adjustment. It is certified according to SIL 3 and PL e standards, with approvals from FM and CSA, as well as EU certification. Rated IP65 according to applicable standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation: available with quick-opening/quick-closing or slow-opening/quick-closing operation
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.