Solenoid Valve for Gas, VAS240R/NQSR, 500 mbar, Thread/Flange, IP65
- Mfr # KS88025647
- Zoro # G915422994
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88025647
- Zoro #
- G915422994
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS240R/NQSR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, meeting EN 161 standards. This valve remains closed when de-energized and features a pilot lamp and flow adjustment. It is suitable for use with maximum operating pressures up to 500 mbar, compatible with systems utilizing either threaded or flanged connections.
Key features include:
- Size range: 1 to 9; nominal diameter (DN) from 10 to 125
- Connection options: thread or flange
- Operation: available in quick opening/closing or slow opening/quick closing variants
- Rated for operation at 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65; EU certification; FM and CSA approvals; suitable for use in systems up to SIL 3 and PL e as per applicable standards
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.