Shop HONEYWELL

Solenoid Valve for Gas, VCS Series, 500 mbar, IP65, Class A, EN 161

  • Mfr # KS88204424
  • Zoro # G115425542

product price: 
$
4,765.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204424
Zoro #
G115425542
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNKLB/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. This valve conforms to EN 161 standards, is normally closed (de-energized state) as specified by product design, and is rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp, adjustable flow settings, and has an ingress protection rating of IP65. The unit holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator and visual indicator, fitted bypass or pilot gas valves, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.