Shop HONEYWELL
Create Account
Solenoid Valve for Gas, VCS Series, 500 mbar, IP65, EN 161 Class A
- Mfr # KS88203952
- Zoro # G615425981
product price:Â
$
5,339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203952
- Zoro #
- G615425981
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NNKLE/PPEP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, remains closed when not energized, and supports a maximum operating pressure of 500 mbar. The unit includes pilot lamp indication and flow adjustment options. It has an IP65 ingress protection rating and is certified under relevant EU, FM, and CSA standards. It is suitable for installation in systems classified up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.