Shop HONEYWELL

Solenoid Valve for Gas, VCS Series, 500 mbar, IP65, EN 161 Rated

  • Mfr # KS88205143
  • Zoro # G015425925

product price: 
$
8,788.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88205143
Zoro #
G015425925
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NNWGRE/PPPP/PPEP is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is rated to comply with EN 161 standards; valve position is maintained as specified by product design when de-energized, and it supports a maximum operating pressure of 500 mbar. This model includes a pilot lamp, adjustable flow mechanism, and has an ingress protection rating of IP65 according to IEC standard 60529. The valve holds certifications per applicable EU regulations, FM approval, CSA approval; assessed as suitable for integration into systems requiring compliance with SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.