Solenoid Valve for Gas, VCS665F05NNWR3B/2-PP, 500 mbar, IP65 Rated

  • Mfr # KS88206865
  • Zoro # G015425765
product price: 
$
4,836.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206865
Zoro #
G015425765
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWR3B/2-PP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air, as specified by the manufacturer. This valve is configured to be in a closed position when not energized, according to product specifications, and features a pilot lamp and flow adjustment capability. It is certified for use in systems up to SIL 3 and PL e, with approvals from FM and CSA, as well as EU certification. The unit has an ingress protection rating of IP65, as per manufacturer documentation.

Key features include:

  • Operating pressure up to 500 mbar
  • Available sizes: 1 to 9; nominal diameters (DN) from 10 to 125
  • Connection options: threaded or flanged
  • Opening characteristics: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews