Solenoid Valve for Gas, VG Series, Class A, 100 mbar Max Pressure
- Mfr # KS85233012
- Zoro # G015295597
product price:Â
$
293.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS85233012
- Zoro #
- G015295597
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, VG 10R01T5 is a solenoid valve intended for use with compatible gas and air systems as specified by the manufacturer. Classified under EN 161 standards as a Class A valve, this unit is equipped with an automatic shut-off mechanism and is in a closed position when not energized, per design specifications. It is EU certified and rated for operation at pressures up to 100 mbar maximum with supply voltages of either 220V or 24V, as specified.
Key features include:
- Nominal diameter (DN) range: 6 to 65
- Connection types: double-cone olive, thread, or flange
- Maximum operating pressure (pu): up to 100 mbar
- Opening/closing characteristics: quick opening and closing or slow opening with quick closing
- Electrical connection options: terminals or standard plug with socket
- Available versions include low-noise valves, valves with flow adjustment, compatibility for biologically produced methane, and Viton valve disc seal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.