Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, EN 161, IP65, Class A
- Mfr # KS88207352
- Zoro # G915424066
product price:Â
$
5,313.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88207352
- Zoro #
- G915424066
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS8100F05LQB/PP/PP is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air. This unit compliant with EN 161 standards, remains closed when not energized. It supports a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The product holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) ranging from 10 to 125
- Available with threaded or flanged connections
- Quick opening/closing or slow opening/quick closing operation options
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- IP65 rated enclosure for ingress protection
- Versions available with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.