Shop HONEYWELL

Solenoid Valve for Gas/Air, 500 mbar, EN 161, IP65, VCS Series

  • Mfr # KS88204488
  • Zoro # G815425651

product price: 
$
15,239.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88204488
Zoro #
G815425651
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS9125F05NNAR3B/PPPP/MMMM is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve meets the requirements specified under EN 161 standards, is configured to be closed when not energized, and supports a maximum operating pressure of 500 mbar. It includes pilot lamp indication and adjustable flow settings. The unit holds certifications including EU conformity, FM approval, and CSA certification, as well as being rated for systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN) from 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • IP65 enclosure rating for ingress protection
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.