Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, Flow Adjustment, IP65
- Mfr # KS88026940
- Zoro # G915421768
product price:Â
$
631.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88026940
- Zoro #
- G915421768
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/15R/NK is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This valve remains closed when de-energized and is rated for a maximum operating pressure of 500 mbar. It is equipped with flow adjustment capability, pilot lamp, and IP65-rated enclosure. The unit is certified to applicable EU standards; FM and CSA approved, with compatibility for systems requiring up to SIL 3 or PL e.
Key features include:
- Valve sizes from 1 to 9; nominal diameters (DN) from 10 to 125
- Threaded or flanged connection options
- Quick opening/closing or slow opening/quick closing operation types
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connection
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.