Solenoid Valve for Gas/Air, 500 mbar, IP65, Auto Shut-Off, VCS Series
- Mfr # KS88203279
- Zoro # G815425545
product price:Â
$
10,007.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203279
- Zoro #
- G815425545
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS8100F05NNWR3E/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit remains closed when not energized. It is rated for a maximum operating pressure of 500 mbar and equipped with pilot lamp and flow adjustment. The valve rated to IP65 ingress protection standard, holds EU certification, FM approval, and CSA approval, and is suitable for installation in systems classified up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; nominal diameter (DN) from 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions may include position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.