Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A
- Mfr # KS88011977
- Zoro # G915418386
product price:Â
$
1,553.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88011977
- Zoro #
- G915418386
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS350/-F/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and is rated for operation up to a maximum pressure of 500 mbar. It is equipped with pilot lamp, flow adjustment capability, and an IP65 ingress protection rating. The unit is certified according to applicable EU standards, FM, and CSA; compliant with requirements for systems classified up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: available in quick opening/closing or slow opening/quick closing configurations
- Mains voltage options: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available in models optionally equipped with position indicator(s), visual indicator(s), integrated bypass/pilot gas valve(s), or integrated pressure switch(es) type DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.