Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A
- Mfr # KS88016623
- Zoro # G315416449
product price:Â
$
988.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88016623
- Zoro #
- G315416449
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/LWSL is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve remains closed when de-energized as per design specifications and features a pilot lamp and flow adjustment capabilities. It is rated for maximum operating pressure up to 500 mbar, with an IP65 enclosure rating. The product holds EU certification as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches