Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A
- Mfr # KS88017823
- Zoro # G615414428
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88017823
- Zoro #
- G615414428
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS225R/NYGR is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve remains closed when de-energized and rated for operation up to a maximum pressure of 500 mbar. It features a pilot lamp, flow adjustment, and an IP65 rating for ingress protection. The unit is certified according to EU, FM, and CSA standards, with compatibility for systems classified up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection types: threaded or flanged
- Operation options: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.