Shop HONEYWELL
Create Account
Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A
- Mfr # KS88024790
- Zoro # G715419699
product price:Â
$
1,564.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024790
- Zoro #
- G715419699
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS3T-/40N/LQSL is a Class A solenoid valve intended for use in systems requiring automatic shut-off of gas and air. When de-energized, the valve is in a closed position and operates at a maximum pressure of 500 mbar. It is equipped with a pilot lamp, adjustable flow settings, and rated IP65 for ingress protection. The unit holds certifications including EU standards compliance as well as FM and CSA approvals, and it is suitable for installation in systems with specifications up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator (visual), fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.