Solenoid Valve for Gas/Air, 500 mbar, IP65, Class A
- Mfr # KS88206668
- Zoro # G615425783
product price:Â
$
5,661.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88206668
- Zoro #
- G615425783
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NLWR3E/P3PP/PMEP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards and remains closed when de-energized. This valve is rated for a maximum operating pressure of 500 mbar, features a pilot lamp and flow adjustment, and has an ingress protection rating of IP65. The unit is certified to applicable EU, FM, and CSA standards, with suitability for systems up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available in versions equipped with position indicator, visual indicator, bypass/pilot gas valve option, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.