Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88004379
  • Zoro # G015413519
product price: 
$
1,411.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004379
Zoro #
G015413519
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240R/NWSL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates in accordance with EN 161 standards and is configured to be closed when not energized, according to manufacturer specifications. This valve rated for a maximum operating pressure of 500 mbar, includes adjustable flow settings as specified by the manufacturer, and is equipped with a pilot lamp that indicates operational status per product design. The unit is rated IP65 for ingress protection and holds EU certification as well as FM and CSA approvals.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches (DG../VC)
  • Holds certification indicating suitability for integration into systems with requirements up to SIL 3 and PL e

Restrictions

Ratings & reviews