Solenoid Valve for Gas/Air, 500 mbar, IP65, EN 161 Class A Certified

  • Mfr # KS88206983
  • Zoro # G915425629
product price: 
$
8,656.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88206983
Zoro #
G915425629
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS780F05NLQSR3E/MMMM/MMMM is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. It operates in accordance with EN 161 standards, remaining closed when de-energized. This model supports a maximum operating pressure of 500 mbar and features both pilot lamp indication and flow adjustment capabilities. The unit carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals, making it suitable for systems rated for use in systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews